BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Toggle Switch Boot, 1/4-40NS

APM HEXSEAL| Zoro #: G2472391| Mfr #: N5030S 1

$2.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayMaterial: RubberResists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472391 Mfr #: N5030S 1
Color: GrayMaterial: Rubber
Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental ElementsHeight: 19/32"
For Use With: Mfr. No. N50 Series Toggle SwitchesIncludes: -
Inside Dia.: 1/16"Item: Toggle Switch Boot
Length: 3/8"Width: 3/8"
Thread Size: 1/4-40NSCountry of Origin (subject to change): United States

Description

Toggle Switch Boot, Thread Size 1/4-40NS, Inside Dia. 1/16 In., Color Gray, Material Rubber, Height 19/32 In., Width 3/8 In., Length 3/8 In., For Use With Mfr. No. N50 Series Toggle Switches, Includes -

Reviews