DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Toggle Switch Boot, 15/32-32NS

APM HEXSEAL| Zoro #: G1238002| Mfr #: 50154 25

$3.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 5/8"
For Use With: IP66/68 Rated Toggle Switches
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238002 Mfr #: 50154 25
Inside Dia.: 5/8"For Use With: IP66/68 Rated Toggle Switches
Color: GrayWidth: 5/8"
Material: RubberLength: 19/64"
Height: 1-7/64"Thread Size: 15/32-32NS
Item: Toggle Switch BootResists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Country of Origin (subject to change): United States

Description

Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 5/8 In., Color Gray, Material Rubber, Height 1-7/64 In., Width 5/8 In., Length 19/64 In., For Use With IP66/68 Rated Toggle Switches, Includes -

Reviews