KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Toggle Switch Boot, 15/32-32NS

APM HEXSEAL| Zoro #: G0711085| Mfr #: N1030 1

$3.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Includes: Inner Secondary Safety Seal
Thread Size: 15/32-32NS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711085 Mfr #: N1030 1
Width: 2-1/4"Includes: Inner Secondary Safety Seal
Thread Size: 15/32-32NSColor: Gray
Length: 5/8"Resists: Salt Water, Lubricants, Cleaning Solvents, Dust, Dirt, Grease and Other Environmental Elements
Item: Toggle Switch BootFor Use With: Marine, Industrial Controls, Power Tools, Chemical Food Processing Equipment, Communications, Test Equipment, Commercial and Consumer Appliances, Instrument Panels
Inside Dia.: 7/32"Height: 7/8"
Material: RubberCountry of Origin (subject to change): United States

Description

Toggle Switch Boot, Thread Size 15/32-32NS, Inside Dia. 7/32 In., Color Gray, Material Rubber, Height 7/8 In., Width 2-1/4 In., Length 5/8 In., For Use With Marine, Industrial Controls, Power Tools, Chemical Food Processing Equipment, Communications, Test Equipment, Commercial and Consumer Appliances, Instrument Panels, Includes Inner Secondary Safety Seal

Reviews