Skip to Main Content
customer-service Help
Apollo

1-1/2" FNPT Brass Ball Valve Inline

Apollo 1-1/2" FNPT Brass Ball Valve Inline 94A10701
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.65
  • Pipe Size: 1 1/2"
  • Body Material: Brass
  • Body Style: Inline
See full product details
Orders over $75 ship free.
Total: $38.65

Apollo #94A10701 Specifications

  • Pipe Size: 1 1/2"
  • Body Material: Brass
  • Body Style: Inline
  • Port: Full
  • Compliance: MSS SP-110
  • Temp. Range: 0 Degrees to 400 Degrees F
  • Handle Type: Lever
  • Item: Ball Valve
  • Handle Material: Steel with Corrosion Resistant Plating
  • Connection Type: FNPT x FNPT
  • Stem Type: Blowout Proof
  • Features: General Purpose
  • Standards: CSA, UL
  • Ball Valve Basic Body Material: Brass
  • Stem Material: Brass
  • Valve Structure: 2-Piece
  • Seat Material: PTFE
  • Ball Valve Product Group: Manual
  • Max. Pressure: 600 psi CWP
  • Ball Material: Chrome Plated Brass
  • Overall Length: 7.34 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #94A10701