customer-service Help
Apollo

1" FNPT Brass Ball Valve Inline

Apollo 1" FNPT Brass Ball Valve Inline 94A10501
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $15.75

Apollo #94A10501 Specifications

  • Pipe Size: 1"
  • Body Material: Brass
  • Body Style: Inline
  • Seat Material: PTFE
  • Standards: CSA, UL
  • Ball Valve Basic Body Material: Brass
  • Handle Type: Lever
  • Compliance: MSS SP-110
  • Port: Full
  • Connection Type: FNPT x FNPT
  • Ball Valve Product Group: Manual
  • Item: Ball Valve
  • Stem Type: Blowout Proof
  • Ball Material: Chrome Plated Brass
  • Valve Structure: 2-Piece
  • Features: 2-3/4 in L
  • Handle Material: Steel with Corrosion Resistant Plating
  • Stem Material: Brass
  • Temp. Range: 0 Degrees to 400 Degrees F
  • Max. Pressure: 600 psi CWP
  • Overall Length: 5.9 in
  • Product Type: Ball Valve
  • General Connection Type: Female NPT
  • Country of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #94A10501