customer-service Help
Apollo

1" Sweat Brass Ball Valve Inline

Apollo 1" Sweat Brass Ball Valve Inline 94ALF-205-01A
Tap to zoom
Hover or click to zoom
$17.60
  • Body Material: Brass
  • Body Style: Inline
  • Tube Size: 1"
See full product details
Orders over $75 ship free.

Total: $17.60

Apollo #94ALF-205-01A Specifications

  • Pipe Size: 1"
  • Body Material: Brass
  • Body Style: Inline
  • Tube Size: 1"
  • Max. Pressure: 600 psi CWP
  • Handle Material: Plated Steel
  • Features: Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
  • Valve Structure: 2-Piece
  • Item: Ball Valve
  • Stem Material: Brass
  • Stem Type: Blowout Proof
  • Ball Valve Product Group: Manual
  • Seat Material: PTFE
  • Standards: NSF 61- G, NSF 372, UL, CSA
  • Body Seal Material: PTFE
  • Ball Valve Basic Body Material: Brass
  • Ball Material: Chrome Plated Brass
  • Hose I.D.: 1"
  • Handle Type: Lever
  • Temp. Range: 50 Degrees to 200 Degrees F
  • Compliance: MSS SP-110
  • Connection Type: Sweat x Sweat
  • Port: Full
  • Product Type: Ball Valve
  • General Connection Type: Sweat
  • Country of Origin (subject to change): China

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 in, Tube Size 1 in, Connection Type Sweat x Sweat, Full Port, Max. Pressure 600 psi CWP, Temp. Range 50 Degrees to 200 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Plated Steel, Stem Material Brass, Body Seal Material PTFE, Hose I.D. 1 in

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Apollo #94ALF-205-01A