1/2" CPVC Ball Valve Adapter
- Zoro #: G0548773
- Mfr #: 69BV0306PZB
$1.08
/ea
Order in multiples of 40
- Standards: ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant, MSS SP-110
- For Use With Mfr. Model Number: 69BV0301PZ
- Basic Pipe Fitting Material: Plastic
Apollo #69BV0306PZB Specifications
| |
Standards: ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant, MSS SP-110 | For Use With Mfr. Model Number: 69BV0301PZ |
Basic Pipe Fitting Material: Plastic | Connection Type: CPVC |
Max. Pressure: 400 psi CWP | Pipe Size (Fittings): 1/2" |
Specific Pipe Fitting Shape: Adapter | Item: Ball Valve Adapter |
Connection Size: 1/2" | Pipe Fitting Material: CPVC |
Temp. Range: 32 Degrees to 210 Degrees F | Basic Pipe Fitting Shape: Adapter |
Pipe Size: 1/2" | Body Style: Adapter |
Country of Origin (subject to change): China |
Description
Ball Valve Adapter, Connection Type CPVC, Connection Size 1/2 in, For Use With Mfr. Model Number 69BV0301PZ, Max. Pressure 400 psi CWP, Temp. Range 32 Degrees to 210 Degrees F, Standards ANSI/NSF 61-8, Directive 2002/95/CE RoHS Compliant, MSS SP-110