Apollo Valves
2-1/2" FNPT Brass Ball Valve Inline
Mfr # 94A10901
Zoro # G1962396
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Port Full
- Seat Material PTFE
- Stem Material Brass
Explore More Products
- APOLLO VALVES 3 in Ball Valve, Brass, FNPT, Inline 94A10001
- APOLLO VALVES 4" FNPT Brass Ball Valve Inline 94A10A01
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline 7150601
- APOLLO VALVES 1-1/2" Sweat Brass Ball Valve Inline 94A20701
- APOLLO VALVES 1/4" NPT Brass Ball Valve Inline 94ALF-101-01A
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline 70LF14501
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way 77CLF10327A
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way 77CLF10727A
- APOLLO VALVES Ball Valve, 600 psi, 1-1/4 in Pipe Size 77FLF10601
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton 6907690
- JOMAR VALVE 1" PVC Sched 80 Solvent Ball Valve S-701
- Apollo Valves Ball Valves