Apollo
2" FNPT Bronze Ball Valve 3-Way
- Zoro #: G3387106
- Mfr #: 7060801
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $150.56
Apollo #7060801 Specifications
- Zoro #: G3387106
- Mfr #: 7060801
- Pipe Size: 2"
- Body Material: Bronze
- Body Style: 3-Way
- Stem Type: Blowout Proof
- Ball Valve Product Group: Manual
- Features: 3-Way Diverter
- Handle Type: Lever
- Connection Type: FNPT x FNPT x FNPT
- Handle Material: Zinc Plated Steel with Vinyl Grip
- Port: Standard L
- Seat Material: RPTFE
- Body Seal Material: PTFE
- Compliance: ISO 9001
- Valve Structure: 2-Piece
- Max. Pressure: 400 psi CWP
- Stem Material: Brass
- Item: Ball Valve
- Ball Material: Chrome Plated Brass
- Ball Valve Basic Body Material: Bronze
- Temp. Range: -20 Degrees to 450 Degrees F
- Standards: MSS-SP-110
- Overall Length: 9.05"
- Product Type: Ball Valve
- General Connection Type: Female NPT
- Country of Origin (subject to change): United States
Description
Ball Valve, Body Material Bronze, Body Style 3-Way, 2-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT x FNPT, Standard L Port, Max. Pressure 400 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE
Restrictions and Compliance
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.