Apollo
2" FNPT Bronze Ball Valve Inline
- Zoro #: G1144001
- Mfr #: 70-108-41
Tap to zoom
Hover or click to zoom
$114.63
- Body Material: Bronze
- Body Style: Inline
- Standards: MSS SP-110, ASTM B16
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $114.63
Apollo #70-108-41 Specifications
- Zoro #: G1144001
- Mfr #: 70-108-41
- Pipe Size: 2"
- Body Material: Bronze
- Body Style: Inline
- Standards: MSS SP-110, ASTM B16
- Item: Ball Valve
- Ball Material: Chrome Plated Brass
- Port: Standard
- Handle Type: Lever
- Connection Type: FNPT x FNPT
- Ball Valve Basic Body Material: Bronze
- Handle Material: Zinc Plated Steel with Vinyl Grip
- Body Seal Material: PTFE
- Seat Material: RPTFE
- Temp. Range: -20 Degrees to 450 Degrees F
- Max. Pressure: 600 psi CWP
- Valve Structure: 2-Piece
- Features: Auto Drain
- Compliance: MSS SP-110
- Ball Valve Product Group: Manual
- Stem Material: Brass
- Stem Type: Blowout Proof
- Overall Length: 4.16"
- Product Type: Ball Valve
- General Connection Type: Female NPT
- Country of Origin (subject to change): United States
Description
Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 2 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material RPTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material Brass, Body Seal Material PTFE
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Apollo #70-108-41
Explore more
- APOLLO 3/4" FNPT Bronze Ball Valve Inline 70-104-41
- APOLLO 3" Press Brass Ball Valve Inline 77VLF14001
- APOLLO 3/8" FNPT Carbon Steel Fire Safe Ball Valve Inline 73A10224A
- APOLLO Apollo 70LF-106-01 Ball Valve, 1-1/4 in FNPT, 2 Ports/Ways, C89836 Bronze 70LF10601
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W BV2CLCN-E
- BONOMI Deadman, 3-Way T port, Brass, Ball Valve, Pipe Size: 1/2" 355NSRL-1/2
- Apollo Valves