Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3/4" FNPT Bronze Ball Valve Inline

  • Zoro #: G0422423
  • Mfr #: 7150401
$103.47
  • Pipe Size: 3/4"
  • Body Material: Bronze
  • Body Style: Inline
See full product details
This item ships free.

Apollo #7150401 Specifications

  • Zoro #: G0422423
  • Mfr #: 7150401
Pipe Size: 3/4" Body Material: Bronze
Body Style: Inline Port: Standard
Body Seal Material: PTFE Max. Steam Pressure: 150 psi WSP
Max. Pressure: 600 psi CWP Compliance: MSS SP-110
Stem Type: Blowout Proof Temp. Range: -20 Degrees to 450 Degrees F
Handle Material: 304 Stainless Steel with Vinyl Grip Ball Material: Chrome Plated Brass
Handle Type: Spring Return Connection Type: FNPT x FNPT
Features: Spring Return Handle Stem Material: 316 stainless steel
Ball Valve Basic Body Material: Bronze Standards: MSS-SP-110
Item: Ball Valve Valve Structure: 2-Piece
Ball Valve Product Group: Manual Seat Material: PTFE
Overall Length: 7.34 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball Valve, Body Material Bronze, Body Style Inline, 2-Piece, Pipe Size 3/4 in, Connection Type FNPT x FNPT, Standard Port, Max. Pressure 600 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -20 Degrees to 450 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Spring Return, Handle Material 304 Stainless Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #7150401