Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" NPT Brass Ball Valve Inline

  • Zoro #: G6194307
  • Mfr #: 94ALF-104-01A
$15.69
  • Port: Full
  • Item: Ball Valve
  • Pipe Size: 3/4"
See full product details
Orders over $75 ship free.

Apollo #94ALF-104-01A Specifications

  • Zoro #: G6194307
  • Mfr #: 94ALF-104-01A
Port: Full Item: Ball Valve
Pipe Size: 3/4" Temp. Range: -20 Degrees to 450 Degrees F
Tube Size: 3/4" Connection Type: FNPT x FNPT
Ball Material: Chrome Plated Brass Hose I.D.: 3/4"
Ball Valve Basic Body Material: Brass Compliance: MSS SP-110
Body Style: Inline Stem Type: Blowout Proof
Handle Material: Plated Steel Ball Valve Product Group: Manual
Max. Pressure: 600 psi CWP Standards: NSF 61- G, NSF 372, UL, CSA
Seat Material: PTFE Handle Type: Lever
Valve Structure: 2-Piece Features: Distinctive White Lead Free Handle Grip and Blue Lead Free Hang Tag
Body Material: Lead-Free Brass Body Seal Material: PTFE
Stem Material: brass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

As your one-stop shopping destination for ball valves, we're stocked up to meet your needs with check valves, relief valves, butterfly valves, flow control valves and many other options. Apollo Ball Valve include characteristics like: Pipe Size: 3/4", Body Material: Lead-Free Brass, Connection Type: FNPT x FNPT.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Apollo #94ALF-104-01A