Skip to Main Content
customer-service Help
Apollo

3/8" FNPT Brass Ball Valve Inline

Apollo 3/8" FNPT Brass Ball Valve Inline 94A10201
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.58
  • Pipe Size: 3/8"
  • Body Material: Brass
  • Body Style: Inline
See full product details
Orders over $75 ship free.
Total: $6.58

Apollo #94A10201 Specifications

  • Pipe Size: 3/8"
  • Body Material: Brass
  • Body Style: Inline
  • Handle Type: Lever
  • Stem Type: Blowout Proof
  • Max. Pressure: 600 psi CWP
  • Ball Material: Chrome Plated Brass
  • Ball Valve Product Group: Manual
  • Temp. Range: 0 Degrees to 400 Degrees F
  • Compliance: MSS SP-110
  • Standards: CSA, UL
  • Features: General Purpose
  • Valve Structure: 2-Piece
  • Ball Valve Basic Body Material: Brass
  • Connection Type: FNPT x FNPT
  • Stem Material: Brass
  • Seat Material: PTFE
  • Handle Material: Steel with Corrosion Resistant Plating
  • Item: Ball Valve
  • Port: Full
  • Overall Length: 4.42 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 in, Connection Type FNPT x FNPT, Full Port, Max. Pressure 600 psi CWP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Corrosion Resistant Plating, Stem Material Brass

Restrictions and Compliance

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Apollo #94A10201