Apollo Valves
1" Press Brass Ball Valve Inline
Mfr # 77VLF10501
Zoro # G5272994
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1"
- Temp. Range 0 Degrees to 250 Degrees F
- Handle Type Lever
Explore More Products
- APOLLO VALVES 2" Press Brass Ball Valve Inline 77VLF10801
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline 77VLF10601
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline 77VLF10401
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline 7150301
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline 7014864
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Valve Inline 7610627
- APOLLO VALVES Ball Valve, 600 psi, 1/4 in Pipe Size 77FLF10101
- APOLLO VALVES 2-1/2" Sweat Bronze Ball Valve Inline 70LF209 01
- APOLLO VALVES Ball Valve, 600 psi, 2 in Pipe Size 77F10801
- KITZ Manual Bronze Threaded 34In Npt Ball Valve 68-034
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 102-113
- Apollo Valves Valves