Apollo Valves
1/2" NPT Brass Ball Valve Inline
Mfr # 94ALF-103-01A
Zoro # G6189364
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 1/2"
- Port Full
- Hose I.D. 1/2 in
Explore More Products
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline 94ALF-104-01A
- APOLLO VALVES 1" NPT Brass Ball Valve Inline 94ALF-105-01A
- APOLLO VALVES 3/8" NPT Brass Ball Valve Inline 94ALF-102-01A
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline 70-102-41
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way 77C10727A
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way 77CLF10601A
- APOLLO VALVES Ball Valve, 1 in Connection, Barb, 200 psi Pressure, QuarterTurn Actuator, Brass Body EPXV1
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline 82LF10701
- APOLLO VALVES VLV, MINI BALL, 1/4"X1/4"FNPT 94MBV03
- FLOW PLUS Ball Valve, 1", 2000 psi, A216, 2 pcs 10B114466RRSE
- USA INDUSTRIALS Mini Ball Valve, 304 SS, 1-Way Body Style ZUSA-VLV-65
- Apollo Valves Ball Valves