Apollo Valves
2" FNPT Brass Ball Valve Inline
Mfr # 94ALF-108-01A
Zoro # G6082991
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Tube Size 2"
- Ball Valve Basic Body Material Brass
- Hose I.D. 2 in
Explore More Products
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline 94ALF-106-01A
- APOLLO VALVES 1-1/2" NPT Brass Ball Valve Inline 94ALF-107-01A
- APOLLO VALVES 1/4" FNPT Stainless Steel Ball Valve Inline 7650101A
- APOLLO VALVES 1" FNPT x MNPT Bronze Ball Valve Inline 7080501
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve 2-Way 77C20427A
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline 7014664
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way 77CLF10727A
- APOLLO VALVES Ball Valve, 300 psi, 1 in Pipe Size 77WCLF10501
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline 82LF24501
- CHEMTROL 1-1/4" Socket x FNPT CPVC Ball Valve Inline True Union U51TB-V 11/4
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Red Handle, Economy 6415421
- Apollo Valves Valves