DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Adjustable Relief Valve, 1/2 In, 60 psi

APOLLO| Zoro #: G1340132| Mfr #: 1650101

$40.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pressure Range: 50 to 250 psi
Body Material: Cast Bronze
Factory Set Pressure: 60 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340132 Mfr #: 1650101
Pressure Range: 50 to 250 psiBody Material: Cast Bronze
Factory Set Pressure: 60 psiSpring Material: Stainless Steel
Seat Material: NitrileOutlet Size: 1/2"
Disc Material: NitrileTest Lever: No
Temp. Range: 0 Degrees to 200 Degrees FItem: Adjustable Relief Valve
Application: Agricultural Sprayers and Simple Commercial or Industrial Pressurized SystemsOverall Height: 4-1/8"
Inlet Type: MNPTOutlet Type: FNPT
Inlet Size: 1/2"Country of Origin (subject to change): United States

Description

Adjustable Relief Valve, Inlet/Outlet (In.) 1/2 x 1/2, FNPT x M Connection, Material of Construction Cast Bronze, Preset Setting (PSI) 60, Pressure Range 50 to 250 psi, Disc Material Nitrile, Spring Material Stainless Steel, Seat Material Nitrile, Temp. Range (F) 200 Degrees , Height (In.) 4

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews