SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Cock, FNPT x FNPT, Size 1/2 In.

APOLLO| Zoro #: G2209733| Mfr #: 4145104

$16.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 200 PSIGItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209733 Mfr #: 4145104
Body Material: BrassMax. Pressure: 200 PSIG
Item: Air CockHose Inside Dia.: None
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/2"
Connection Type: FNPT x FNPTHandle Type: Lever
Bottom Type: NutCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT x FNPT, Pipe Size - Valves 1/2 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews