Air Cock, FNPT x FNPT, Size 1/4 In.

APOLLO| Zoro #: G0342072| Mfr #: 4110201

$16.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 33 Degrees to 400 Degrees F
Bottom Type: Spring
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0342072 Mfr #: 4110201
Temp. Range: 33 Degrees to 400 Degrees FBottom Type: Spring
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: LeverMax. Pressure: 100 psig
Connection Type: FNPT x FNPTBody Material: Brass
Pipe Size - Valves: 1/4"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 100 psig, Bottom Type Spring, Body Material Brass, Temp. Range 33 Degrees to 400 Degrees F

Reviews