Air Cock, FNPT x FNPT, Size 1/4 In.

APOLLO| Zoro #: G0294427| Mfr #: 4110301

$17.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverPipe Size - Valves: 1/4"Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294427 Mfr #: 4110301
Handle Type: LeverPipe Size - Valves: 1/4"
Hose Inside Dia.: NoneTemp. Range: 33 Degrees to 100 Degrees F
Bottom Type: SpringBody Material: Brass
Item: Air CockConnection Type: FNPT x FNPT
Max. Pressure: 100 psigCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 100 psig, Bottom Type Spring, Body Material Brass, Temp. Range 33 Degrees to 100 Degrees F

Reviews