KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, FNPT x FNPT, Size 1/4 In.

APOLLO| Zoro #: G1623867| Mfr #: 4110304

$18.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 33 Degrees to 100 Degrees F
Bottom Type: Nut
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623867 Mfr #: 4110304
Temp. Range: 33 Degrees to 100 Degrees FBottom Type: Nut
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: LeverMax. Pressure: 250 PSIG
Connection Type: FNPT x FNPTBody Material: Brass
Pipe Size - Valves: 1/4"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 250 psig, Bottom Type Nut, Body Material Brass, Temp. Range 33 Degrees to 100 Degrees F

Reviews