PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Cock, FNPT x FNPT, Size 1/4 In.

APOLLO| Zoro #: G1748101| Mfr #: 4138004

$10.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 200 PSIGItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748101 Mfr #: 4138004
Body Material: BrassMax. Pressure: 200 PSIG
Item: Air CockHose Inside Dia.: None
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/4"
Connection Type: FNPT x FNPTHandle Type: Tee
Bottom Type: NutCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews