Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Air Cock, FNPT x FNPT, Size 1/4 In.

APOLLO | Zoro #: G0917856 | Mfr #: 4144004

$ 14.51 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Apollo #4144004 Specifications

Zoro #: G0917856 Mfr #: 4144004
Temp. Range: -20 Degrees to 500 Degrees F Max. Pressure: 200 PSIG
Item: Air Cock Handle Type: Lever
Bottom Type: Nut Pipe Size - Valves: 1/4"
Connection Type: FNPT x FNPT Body Material: Brass
Hose Inside Dia.: None Country of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews