Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, FNPT x FNPT, Size 1/8 In. (Discontinued)
Mfr # 4143004
Zoro # G0762237
This Product is Discontinued
Key Features
- Connection Type FNPT x FNPT
- Pipe Size 1/8"
- Body Material Brass
- Max. Pressure 200 PSIG
- Handle Type Lever