Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Air Cock, MNPT Hexagon Shoulder x Barb

APOLLO| Zoro #: G1311037| Mfr #: 4410101

$19.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Type: MNPT Hexagon Shoulder x BarbItem: Air CockHose Inside Dia.: 3/8" to 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1311037 Mfr #: 4410101
Connection Type: MNPT Hexagon Shoulder x BarbItem: Air Cock
Hose Inside Dia.: 3/8" to 7/16"Max. Pressure: 25 psig
Pipe Size - Valves: 1/8"Temp. Range: 33 Degrees to 100 Degrees F
Handle Type: LeverBody Material: Brass
Bottom Type: SpringCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Barb, Pipe Size - Valves 1/8 In., Hose Inside Dia. 3/8 In. to 7/16 In., Handle Type Lever, Max. Pressure 25 psig, Bottom Type Spring, Body Material Brass, Temp. Range 33 Degrees to 100 Degrees F

Reviews