PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Air Cock, MNPT Hexagon Shoulder x Barb

APOLLO| Zoro #: G0455962| Mfr #: 4410201

$22.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 25 psigItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455962 Mfr #: 4410201
Body Material: BrassMax. Pressure: 25 psig
Item: Air CockHose Inside Dia.: 3/8" to 7/16"
Temp. Range: 33 Degrees to 100 Degrees FPipe Size - Valves: 1/4"
Connection Type: MNPT Hexagon Shoulder x BarbHandle Type: Lever
Bottom Type: SpringCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Barb, Pipe Size - Valves 1/4 In., Hose Inside Dia. 3/8 In. to 7/16 In., Handle Type Lever, Max. Pressure 25 psig, Bottom Type Spring, Body Material Brass, Temp. Range 33 Degrees to 100 Degrees F

Reviews