Air Cock, MNPT Hexagon Shoulder x MNPT

APOLLO| Zoro #: G2278184| Mfr #: 4118001

$11.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 500 Degrees F
Bottom Type: Nut
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278184 Mfr #: 4118001
Temp. Range: -20 Degrees to 500 Degrees FBottom Type: Nut
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: TeeMax. Pressure: 80 PSIG
Connection Type: MNPT Hexagon Shoulder x MNPTBody Material: Brass
Pipe Size - Valves: 1/8"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x MNPT, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 80 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews