SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Cock, MNPT Hexagon Shoulder x MNPT

APOLLO| Zoro #: G0960486| Mfr #: 4122004

$14.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverPipe Size - Valves: 1/8"Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960486 Mfr #: 4122004
Handle Type: LeverPipe Size - Valves: 1/8"
Hose Inside Dia.: NoneTemp. Range: -20 Degrees to 500 Degrees F
Bottom Type: NutBody Material: Brass
Item: Air CockConnection Type: MNPT Hexagon Shoulder x MNPT
Max. Pressure: 200 PSIGCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x MNPT, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews