HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Air Cock, MNPT Hexagon Shoulder x MNPT

APOLLO| Zoro #: G1335686| Mfr #: 4122204

$25.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 33 Degrees to 400 Degrees F
Bottom Type: Nut
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335686 Mfr #: 4122204
Temp. Range: 33 Degrees to 400 Degrees FBottom Type: Nut
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: TeeMax. Pressure: 250 PSIG
Connection Type: MNPT Hexagon Shoulder x MNPTBody Material: Brass
Pipe Size - Valves: 1/4"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x MNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 250 psig, Bottom Type Nut, Body Material Brass, Temp. Range 33 Degrees to 400 Degrees F

Reviews