KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, MNPT Hexagon Shoulder x MNPT

APOLLO| Zoro #: G1006406| Mfr #: 4124004

$11.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Connection Type: MNPT Hexagon Shoulder x MNPT
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006406 Mfr #: 4124004
Handle Type: LeverConnection Type: MNPT Hexagon Shoulder x MNPT
Body Material: BrassHose Inside Dia.: None
Max. Pressure: 200 PSIGItem: Air Cock
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 3/8"
Bottom Type: NutCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x MNPT, Pipe Size - Valves 3/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews