SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Cock, MNPT x Drain, Size 1/8 In.

APOLLO| Zoro #: G1020731| Mfr #: 4210101

$10.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 25 psigItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020731 Mfr #: 4210101
Body Material: BrassMax. Pressure: 25 psig
Item: Air CockHose Inside Dia.: None
Temp. Range: 33 Degrees to 100 Degrees FPipe Size - Valves: 1/8"
Connection Type: MNPT x DrainHandle Type: Tee
Bottom Type: SpringCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT x Drain, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 25 psig, Bottom Type Spring, Body Material Brass, Temp. Range 33 Degrees to 100 Degrees F

Reviews