Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, MNPT x FNPT Hexagon Shoulder (Discontinued)
Mfr # 4150004
Zoro # G1175413
This Product is Discontinued
Key Features
- Connection Type MNPT x FNPT Hexagon Shoulder
- Pipe Size 1/4"
- Body Material Brass
- Max. Pressure 80 PSIG
- Handle Type Tee