Air Cock, MNPT x FNPT Hexagon Shoulder

APOLLO| Zoro #: G1858062| Mfr #: 4153004

$10.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverPipe Size - Valves: 1/4"Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858062 Mfr #: 4153004
Handle Type: LeverPipe Size - Valves: 1/4"
Hose Inside Dia.: NoneTemp. Range: -20 Degrees to 500 Degrees F
Bottom Type: NutBody Material: Brass
Item: Air CockConnection Type: MNPT x FNPT Hexagon Shoulder
Max. Pressure: 200 PSIGCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT x FNPT Hexagon Shoulder, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews