SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Cock, MNPT x FNPT Hexagon Shoulder

APOLLO| Zoro #: G1677207| Mfr #: 4154004

$12.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 200 PSIGItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677207 Mfr #: 4154004
Body Material: BrassMax. Pressure: 200 PSIG
Item: Air CockHose Inside Dia.: None
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 3/8"
Connection Type: MNPT x FNPT Hexagon ShoulderHandle Type: Lever
Bottom Type: NutCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT x FNPT Hexagon Shoulder, Pipe Size - Valves 3/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews