Air Cock, MNPT x FNPT, Size 1/4 In.

APOLLO| Zoro #: G2365002| Mfr #: 4141001

$9.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 80 PSIGItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365002 Mfr #: 4141001
Body Material: BrassMax. Pressure: 80 PSIG
Item: Air CockHose Inside Dia.: None
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/4"
Connection Type: MNPT x FNPTHandle Type: Tee
Bottom Type: SpringCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews