KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, MNPT x FNPT, Size 1/4 In.

APOLLO| Zoro #: G0354541| Mfr #: 4310104

$24.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 33 Degrees to 350 Degrees F
Bottom Type: Nut
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354541 Mfr #: 4310104
Temp. Range: 33 Degrees to 350 Degrees FBottom Type: Nut
Hose Inside Dia.: NoneItem: Air Cock
Max. Working Steam Pressure - WSP: 150 psiHandle Type: Lever
Connection Type: MNPT x FNPTBody Material: Brass
Pipe Size - Valves: 1/4"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT x FNPT, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Working Steam Pressure - WSP 150 psi, Bottom Type Nut, Body Material Brass, Temp. Range 33 Degrees to 350 Degrees F

Reviews