Air Cock, Size 1/2 In., Lever Handle

APOLLO| Zoro #: G1061882| Mfr #: 4160101

$16.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassMax. Pressure: 80 PSIGItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061882 Mfr #: 4160101
Body Material: BrassMax. Pressure: 80 PSIG
Item: Air CockHose Inside Dia.: None
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/2"
Connection Type: FNPT Hexagon Shoulder x FNPT Hexagon ShoulderHandle Type: Lever
Bottom Type: SpringCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT Hexagon Shoulder x FNPT Hexagon Shoulder, Pipe Size - Valves 1/2 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews