KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, Size 1/4 In., Lever Handle

APOLLO| Zoro #: G2281772| Mfr #: 4130004

$13.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Connection Type: MNPT Hexagon Shoulder x Bibb Nose
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281772 Mfr #: 4130004
Handle Type: LeverConnection Type: MNPT Hexagon Shoulder x Bibb Nose
Body Material: BrassHose Inside Dia.: None
Max. Pressure: 200 PSIGItem: Air Cock
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/4"
Bottom Type: NutCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Bibb Nose, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews