SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air Cock, Size 1/4 In., Lever Handle

APOLLO| Zoro #: G1273002| Mfr #: 4159001

$11.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverPipe Size - Valves: 1/4"Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1273002 Mfr #: 4159001
Handle Type: LeverPipe Size - Valves: 1/4"
Hose Inside Dia.: NoneTemp. Range: -20 Degrees to 500 Degrees F
Bottom Type: SpringBody Material: Brass
Item: Air CockConnection Type: FNPT Hexagon Shoulder x FNPT Hexagon Shoulder
Max. Pressure: 80 PSIGCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT Hexagon Shoulder x FNPT Hexagon Shoulder, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews