BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Cock, Size 1/4 In., Lever Handle

APOLLO| Zoro #: G2137807| Mfr #: 4159004

$10.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverMax. Pressure: 200 PSIGItem: Air Cock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137807 Mfr #: 4159004
Handle Type: LeverMax. Pressure: 200 PSIG
Item: Air CockHose Inside Dia.: None
Temp. Range: -20 Degrees to 500 Degrees FBody Material: Brass
Bottom Type: NutPipe Size - Valves: 1/4"
Connection Type: FNPT Hexagon Shoulder x FNPT Hexagon ShoulderCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT Hexagon Shoulder x FNPT Hexagon Shoulder, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews