Air Cock, Size 1/4 In., Lever Handle

APOLLO| Zoro #: G2225815| Mfr #: 4166004

$11.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 500 Degrees F
Bottom Type: Nut
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225815 Mfr #: 4166004
Temp. Range: -20 Degrees to 500 Degrees FBottom Type: Nut
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: LeverMax. Pressure: 200 PSIG
Connection Type: MNPT Hexagon Shoulder x Straight NoseBody Material: Brass
Pipe Size - Valves: 1/4"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Straight Nose, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews