DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Air Cock, Size 1/4 In., Tee Handle

APOLLO| Zoro #: G1982881| Mfr #: 4164001

$13.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1982881 Mfr #: 4164001
Bottom Type: SpringBody Material: Brass
Item: Air CockConnection Type: MNPT Hexagon Shoulder x Straight Nose
Hose Inside Dia.: NoneMax. Pressure: 80 psig
Pipe Size: 1/4"Temp. Range: -20 Degrees to 500 Degrees F
Handle Type: TeeCountry of Origin (subject to change): United States

Product Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Straight Nose, Pipe Size 1/4 In., Hose Inside Dia. None, Max. Pressure 80 psig, Handle Type Tee, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Product Reviews