KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, Size 1/4 In., Tee Handle, 80 psig

APOLLO| Zoro #: G1422251| Mfr #: 4107001

$9.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 500 Degrees F
Bottom Type: Spring
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422251 Mfr #: 4107001
Temp. Range: -20 Degrees to 500 Degrees FBottom Type: Spring
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: TeeMax. Pressure: 80 PSIG
Connection Type: MNPT Round Shoulder x Straight NoseBody Material: Brass
Pipe Size - Valves: 1/4"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Round Shoulder x Straight Nose, Pipe Size - Valves 1/4 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews