BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Air Cock, Size 1/8 In., Lever Handle

APOLLO| Zoro #: G2075324| Mfr #: 4112001

$10.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size - Valves: 1/8"Connection Type: MNPT Round Shoulder x Straight NoseBottom Type: Spring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2075324 Mfr #: 4112001
Pipe Size - Valves: 1/8"Connection Type: MNPT Round Shoulder x Straight Nose
Bottom Type: SpringTemp. Range: -20 Degrees to 500 Degrees F
Item: Air CockHandle Type: Lever
Hose Inside Dia.: NoneBody Material: Brass
Max. Pressure: 80 PSIGCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Round Shoulder x Straight Nose, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews