Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, Size 1/8 In., Lever Handle (Discontinued)
Mfr # 4129001
Zoro # G1943112
This Product is Discontinued
Key Features
- Connection Type MNPT Hexagon Shoulder x Bibb Nose
- Pipe Size 1/8"
- Body Material Brass
- Max. Pressure 80 PSIG
- Handle Type Lever