Shop Alternate Products
This Product is Discontinued
Apollo Valves
Air Cock, Size 1/8 In., Lever Handle (Discontinued)
Mfr # 4129004
Zoro # G2001596
This Product is Discontinued
Key Features
- Connection Type MNPT Hexagon Shoulder x Bibb Nose
- Pipe Size 1/8"
- Body Material Brass
- Max. Pressure 200 PSIG
- Handle Type Lever