Air Cock, Size 1/8 In., Lever Handle

APOLLO| Zoro #: G1809771| Mfr #: 4158004

$11.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Connection Type: FNPT Hexagon Shoulder x FNPT Hexagon Shoulder
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809771 Mfr #: 4158004
Handle Type: LeverConnection Type: FNPT Hexagon Shoulder x FNPT Hexagon Shoulder
Body Material: BrassHose Inside Dia.: None
Max. Pressure: 200 PSIGItem: Air Cock
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/8"
Bottom Type: NutCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type FNPT Hexagon Shoulder x FNPT Hexagon Shoulder, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews