Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Air Cock, Size 1/8 In., Lever Handle

APOLLO| Zoro #: G1600812| Mfr #: 4163001

$9.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: LeverPipe Size - Valves: 1/8"Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600812 Mfr #: 4163001
Handle Type: LeverPipe Size - Valves: 1/8"
Hose Inside Dia.: NoneTemp. Range: -20 Degrees to 500 Degrees F
Bottom Type: NutBody Material: Brass
Item: Air CockConnection Type: MNPT Hexagon Shoulder x Straight Nose
Max. Pressure: 80 PSIGCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Hexagon Shoulder x Straight Nose, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Lever, Max. Pressure 80 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews