HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Air Cock, Size 1/8 In., Tee Handle

APOLLO| Zoro #: G1490806| Mfr #: 4106001

$8.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Tee
Connection Type: MNPT Round Shoulder x Straight Nose
Body Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490806 Mfr #: 4106001
Handle Type: TeeConnection Type: MNPT Round Shoulder x Straight Nose
Body Material: BrassHose Inside Dia.: None
Max. Pressure: 80 PSIGItem: Air Cock
Temp. Range: -20 Degrees to 500 Degrees FPipe Size - Valves: 1/8"
Bottom Type: SpringCountry of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Round Shoulder x Straight Nose, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 80 psig, Bottom Type Spring, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews