KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Cock, Size 1/8 In., Tee Handle, 80 psig

APOLLO| Zoro #: G2394856| Mfr #: 4106004

$12.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 500 Degrees F
Bottom Type: Nut
Hose Inside Dia.: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394856 Mfr #: 4106004
Temp. Range: -20 Degrees to 500 Degrees FBottom Type: Nut
Hose Inside Dia.: NoneItem: Air Cock
Handle Type: TeeMax. Pressure: 200 PSIG
Connection Type: MNPT Round Shoulder x Straight NoseBody Material: Brass
Pipe Size - Valves: 1/8"Country of Origin (subject to change): United States

Description

Air Cock, Connection Type MNPT Round Shoulder x Straight Nose, Pipe Size - Valves 1/8 In., Hose Inside Dia. None, Handle Type Tee, Max. Pressure 200 psig, Bottom Type Nut, Body Material Brass, Temp. Range -20 Degrees to 500 Degrees F

Reviews